VEST HI-VIS COOL DRY CL 2 LIME M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS COOL DRY CL 2 LIME M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF2
  • Mfr. Model # 4CWF2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Lime, Fits Chest Size 52 In., Length 28 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI/ISEA 107/2004

Technical Specs

  • Standards ANSI/ISEA 107/2004
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Fits Chest Size 52"
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Closure Type Hook-and-Loop
  • Vest Length 24"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list