VEST HI-VIS COOL DRY CL 2 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF6
  • Mfr. Model # 4CWF6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 66 In., Length 31 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI/ISEA 107/2004

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • Standards ANSI/ISEA 107/2004
  • Gender Unisex
  • Fits Chest Size 66"
  • Stripe Color Silver
  • ANSI Class 2
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Length 30"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list