VEST HI-VIS COOL DRY CL 2 LIME 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS COOL DRY CL 2 LIME 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWF5
  • Mfr. Model # 4CWF5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 2XL, Colour Lime, Fits Chest Size 62 In., Length 30 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI/ISEA 107/2004

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI/ISEA 107/2004
  • Fits Chest Size 62"
  • Stripe Color Silver
  • ANSI Class 2
  • Features 360 deg. of Visibility, Contrast Orange Trim
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Vest Material Polyester
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 30"
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list