VEST HI-VIS CLASS 3 ORANGE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST HI-VIS CLASS 3 ORANGE XL

CONDOR

Web Price : $28.23 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAR4
  • Mfr. Model # 1YAR4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size XL, Colour Orange, Fits Chest Size 58 In., Length 29 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Fits Chest Size 58"
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Closure Type Hook-and-Loop
  • Vest Length 31"
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list