Skip Content
VEST HI-VIS CLASS 3 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS CLASS 3 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAT3
  • Mfr. Model # 1YAT3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size M, Colour Orange, Fits Chest Size 49 In., Length 26-3/4 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Fits Chest Size 49"
  • Standards ANSI-ISEA 107
  • Colour Orange
  • Gender Unisex
  • Item High Visibility Vest
  • ANSI Class 3
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Back Stripe Pattern U-Block
  • Vest Stripe Color Family Orange/Red
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list