VEST HI-VIS CLASS 3 LIME M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS CLASS 3 LIME M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAR7
  • Mfr. Model # 1YAR7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size M, Colour Lime, Fits Chest Size 52 In., Length 28 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Standards ANSI-ISEA 107
  • Gender Unisex
  • Fits Chest Size 52"
  • Item High Visibility Vest
  • ANSI Class 3
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 24"
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list