Skip Content
VEST HI-VIS CLASS 3 LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI-VIS CLASS 3 LIME L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAT9
  • Mfr. Model # 1YAT9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size L, Colour Lime, Fits Chest Size 51 In., Length 27-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Colour Lime
  • Fits Chest Size 51"
  • Gender Unisex
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • ANSI Class 3
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Vest Stripe Color Family Green/Yellow and Silver
  • Vest Closure Type Zipper
  • Vest Material Cotton
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 29"
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list