Skip Content
VEST HI-VIS CLASS 3 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST HI-VIS CLASS 3 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAT2
  • Mfr. Model # 1YAT2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

High Visibility Vest, ANSI Class 3, Size 3XL, Colour Lime, Fits Chest Size 66 In., Length 31 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Fits Chest Size 66"
  • Colour Lime
  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class 3
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 30"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list