VEST HI-VIS CLASS 2 ORANGE XL/2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS CLASS 2 ORANGE XL/2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR24Y978
  • Mfr. Model # 24Y978
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size XL/2XL, Colour Orange, Fits Chest Size 51 In., Length 27 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI/ISEA 107 - 2010 Class 2, level 2

Technical Specs

  • Standards ANSI/ISEA 107 Class 2, Level 2
  • Fits Chest Size 51"
  • Features Adjustable Sides
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Material Modacrylic
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size X-Large/2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list