close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
VEST HI-VIS CLASS 2 LIME XL
- Item # CDR4CWD6
- Mfr. Model # 4CWD6
- UNSPSC # 46181507
- CATALOGUE PAGE # N/A
- Shipping Weight 0.45 lbs
Product Details
High Visibility Vest, ANSI Class 2, Size XL, Colour Lime, Fits Chest Size 56 In., Length 21-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI 207-2006
Technical Specs
- Colour Lime
- Standards ANSI 207-2006
- Fits Chest Size 56"
- Item High Visibility Vest
- Gender Unisex
- ANSI Class 2
- Stripe Color Silver
- Safety Vest Item Traffic Vest
- Number of Pockets (Inside) 1
- Features Tear Away
- Number of Pockets (Outside) 0
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Vest Material Polyester
- Vest Closure Type Hook-and-Loop
- Back Stripe Pattern U-Block
- Vest Length 30"
- Number of Pockets with Closure 0
- Vest Size X-Large
Compliance and Restrictions
-
None