VEST HI-VIS CLASS 2 LIME M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS CLASS 2 LIME M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWD4
  • Mfr. Model # 4CWD4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Lime, Fits Chest Size 48-1/2 In., Length 21-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI 207-2006

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI 207-2006
  • Fits Chest Size 48-1/2"
  • Stripe Color Silver
  • Gender Unisex
  • ANSI Class 2
  • Safety Vest Item Traffic Vest
  • Features Tear Away
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Material Modacrylic
  • Vest Stripe Color Family Silver
  • Vest Closure Type Hook-and-Loop
  • Vest Length 29"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list