VEST HI-VIS CLASS 2 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST HI-VIS CLASS 2 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWD8
  • Mfr. Model # 4CWD8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 64 In., Length 21-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI 207-2006

Technical Specs

  • Fits Chest Size 64"
  • Standards ANSI 207-2006
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features Tear Away
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Length 27"
  • Back Stripe Pattern U-Block
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list