Skip Content
VEST HI-VIS BREAKAWAY LIM UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HI-VIS BREAKAWAY LIM UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1APP5
  • Mfr. Model # 1APP5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Breakaway High Visibility Vest, ANSI Class Unrated, Size Universal, Colour Lime, Fits Chest Size 46 to 56 In., Length 23-1/2 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets None

Technical Specs

  • Colour Lime
  • Features Tear-Away
  • Item High Visibility Vest
  • Gender Unisex
  • ANSI Class Unrated
  • Stripe Color Silver
  • Traffic Vest Item Breakaway Traffic Vest
  • Standards NOT ANSI RATED
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Fits Chest Size 44" - 54"
  • Vest Material Modacrylic
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern Chevron
  • Vest Stripe Color Family Silver
  • Vest Length 29"
  • Vest Size Universal
  • Number of Pockets with Closure 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list