Skip Content
VEST HEATED M12 BLACK SMALL BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VEST HEATED M12 BLACK SMALL BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2172S
  • Mfr. Model # 2172S
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour Black
  • Item Heated Vest
  • Material 900 Denier Polyester Ripstop, 600 Denier Polyester
  • Replacement Battery MTL48-11-2420
  • Battery Included No
  • Size Small
  • Heat Setting 3
  • Closure Type Zipper
  • Lining Material Thermal Fleece
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Insulated Yes
  • Fits Chest Size 44"
  • Gender Men's
  • Number of Outside Pockets 2
  • Length 25-1/4"
  • Includes Battery Holder
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list