Skip Content
VEST HEATED M12 BLACK MED KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST HEATED M12 BLACK MED KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2173M
  • Mfr. Model # 2173M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 836.4 lbs

Technical Specs

  • Colour Black
  • Material 900 Denier Polyester Ripstop, 600 Denier Polyester
  • Item Heated Vest
  • Replacement Battery MTL48-11-2420
  • Size Medium
  • Closure Type Zipper
  • Battery Included Yes
  • Lining Material Thermal Fleece
  • Heat Setting 3
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Number of Outside Pockets 2
  • Gender Men's
  • Fits Chest Size 46"
  • Insulated Yes
  • Length 26-3/8"
  • Includes Battery Pack, Charger, Battery Holder
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list