Skip Content
VEST HEATED M12 BLACK LGE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST HEATED M12 BLACK LGE KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2173L
  • Mfr. Model # 2173L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Colour Black
  • Item Heated Vest
  • Material 900 Denier Polyester Ripstop, 600 Denier Polyester
  • Replacement Battery MTL48-11-2420
  • Size Large
  • Battery Included Yes
  • Closure Type Zipper
  • Lining Material Thermal Fleece
  • Insulated Yes
  • Fits Chest Size 49"
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Heat Setting 3
  • Gender Men's
  • Number of Outside Pockets 2
  • Includes Battery Pack, Charger, Battery Holder
  • Length 27-1/2"
  • Number of Inside Pockets 0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list