Skip Content
VEST HEATED M12 BLACK 3X BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST HEATED M12 BLACK 3X BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2172-3X
  • Mfr. Model # 2172-3X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Black
  • Item Heated Vest
  • Material 900 Denier Polyester Ripstop, 600 Denier Polyester
  • Replacement Battery MTL48-11-2420
  • Size 3X-Large
  • Heat Setting 3
  • Battery Included No
  • Closure Type Zipper
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Insulated Yes
  • Fits Chest Size 59"
  • Lining Material Thermal Fleece
  • Gender Men's
  • Number of Outside Pockets 2
  • Includes Battery Holder
  • Length 30-7/8"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list