Skip Content
VEST HEATED M12 BLACK 2X BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST HEATED M12 BLACK 2X BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2172-2X
  • Mfr. Model # 2172-2X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.16 lbs

Technical Specs

  • Colour Black
  • Item Heated Vest
  • Material 900 Denier Polyester Ripstop, 600 Denier Polyester
  • Replacement Battery MTL48-11-2420
  • Size 2X-Large
  • Closure Type Zipper
  • Battery Included No
  • Lining Material Thermal Fleece
  • Heating Time 6 hr. (Low), 3-1/2 hr. (Medium), 2-1/2 hr. (High)
  • Heat Setting 3
  • Insulated Yes
  • Fits Chest Size 55"
  • Number of Outside Pockets 2
  • Gender Men's
  • Includes Battery Holder
  • Length 29-3/4"
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list