Skip Content
VEST HARNESS WORKMAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST HARNESS WORKMAN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072483
  • Mfr. Model # 10072483
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 2.7 lbs

Product Details

Harness, Safety, Size Standard, Color Yellow, Tensile Strength 6000, Material Polyester, Mating Chest Strap Buckles, Mating Leg Strap Buckles, Std. Back D-Ring, Side D-Rings, Standards OSHA, ANSI Z359.1, A10.14, CSA

Technical Specs

  • Item Full Body Harness
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
  • Side D-Rings Yes
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Application General Industry
  • Back D-Ring Yes
  • Colour Yellow
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Includes Manual
  • Series Workman(R)
  • Weight Capacity 400 lb.
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list