VEST FR TEAR-AWAY ORANGE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST FR TEAR-AWAY ORANGE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWA6
  • Mfr. Model # 4CWA6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Size XL, Colour Orange, Fits Chest Size 56 In., Length 25-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, 1 Outside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Features Flame Resistant, Tear-Away
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Item High Visibility Vest
  • Fits Chest Size 56"
  • Gender Unisex
  • Stripe Color Silver
  • ANSI Class 2
  • Safety Vest Item Flame Resistant Breakaway Vest
  • Number of Pockets (Outside) 1
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Material Cotton Blend
  • Vest Stripe Color Family Silver
  • Vest Length 29"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list