VEST FR TEAR-AWAY ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST FR TEAR-AWAY ORANGE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWA5
  • Mfr. Model # 4CWA5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 52 In., Length 24-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, 1 Outside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Item High Visibility Vest
  • Features Flame Resistant, Tear-Away
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Fits Chest Size 52"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Flame Resistant Breakaway Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list