images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
VEST FR TEAR-AWAY ORANGE 3XL
- Item # CDR4CWA8
- Mfr. Model # 4CWA8
- UNSPSC # 46181507
- CATALOGUE PAGE # N/A
- Shipping Weight 0.5 lbs
Product Details
Technical Specs
- Item High Visibility Vest
- Features Flame Resistant, Tear-Away
- Colour Orange
- Standards ANSI-ISEA107-2004,ASTMD-6413
- Gender Unisex
- ANSI Class 2
- Fits Chest Size 64"
- Stripe Color Silver
- Safety Vest Item Flame Resistant Breakaway Vest
- Number of Pockets (Inside) 1
- Number of Pockets (Outside) 1
- ATPV Rating Not Rated
- Vest Closure Type Hook-and-Loop
- Vest Material Polyester Mesh
- Vest Stripe Color Family Silver
- Number of Pockets with Closure 0
- Back Stripe Pattern U-Block
- Vest Length 30"
- Vest Size 3X-Large
Compliance and Restrictions
-
None