VEST FR TEAR-AWAY ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST FR TEAR-AWAY ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWA7
  • Mfr. Model # 4CWA7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Size 2XL, Colour Orange, Fits Chest Size 60 In., Length 26-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, 1 Outside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Colour Orange
  • Features Flame Resistant, Tear-Away
  • Item High Visibility Vest
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Fits Chest Size 60"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Flame Resistant Breakaway Traffic Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Vest Material Modacrylic
  • Number of Pockets with Closure 0
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list