close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
VEST FR TEAR-AWAY LIME M
- Item # CDR4CVZ7
- Mfr. Model # 4CVZ7
- UNSPSC # 46181507
- CATALOGUE PAGE # N/A
- Shipping Weight 0.39 lbs
Product Details
Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Size M, Colour Lime, Fits Chest Size 48-1/2 In., Length 25-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, 1 Outside, Standards ANSI-ISEA107-2004,ASTMD-6413
Technical Specs
- Colour Lime
- Features Flame Resistant, Tear-Away
- Standards ANSI-ISEA107-2004,ASTMD-6413
- Item High Visibility Vest
- Fits Chest Size 48-1/2"
- Stripe Color Silver
- ANSI Class 2
- Gender Unisex
- Safety Vest Item Flame Resistant Breakaway Vest
- Number of Pockets (Inside) 1
- Number of Pockets (Outside) 1
- ATPV Rating Not Rated
- Vest Closure Type Hook-and-Loop
- Vest Material Polyester
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Vest Stripe Color Family Silver
- Vest Length 30"
- Vest Size Medium
Compliance and Restrictions
-
None