VEST FR HI-VIS CLASS 2 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST FR HI-VIS CLASS 2 ORANGE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWC7
  • Mfr. Model # 4CWC7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 49 In., Length 25-1/2 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Dielectric Zipper, Pockets 2 Inside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Colour Orange
  • Item High Visibility Vest
  • Features Flame Resistant
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Gender Unisex
  • Stripe Color Lime/Silver
  • ANSI Class 2
  • Fits Chest Size 49"
  • Safety Vest Item Flame Resistant Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Vest Closure Type Dielectric Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 25"
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list