VEST FR HI-VIS CLASS 2 ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST FR HI-VIS CLASS 2 ORANGE L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWC8
  • Mfr. Model # 4CWC8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size L, Colour Orange, Fits Chest Size 52 In., Length 24-1/2 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Dielectric Zipper, Pockets 2 Inside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Colour Orange
  • Features Flame Resistant
  • Item High Visibility Vest
  • Gender Unisex
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Fits Chest Size 52"
  • ANSI Class 2
  • Stripe Color Lime/Silver
  • Safety Vest Item Flame Resistant Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • Vest Closure Type Dielectric Zipper
  • Vest Stripe Color Family Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 22"
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list