VEST FR HI-VIS CLASS 2 LIME 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST FR HI-VIS CLASS 2 LIME 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4CWC5
  • Mfr. Model # 4CWC5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 64 In., Length 27-1/2 In., Stripe Color Orange/Silver, Material Polyester Mesh, Closure Type Dielectric Zipper, Pockets 2 Inside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Features Flame Resistant
  • Colour Lime
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Item High Visibility Vest
  • Fits Chest Size 64"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Orange/Silver
  • Safety Vest Item Flame Resistant Vest
  • Number of Pockets (Inside) 2
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Closure Type Dielectric Zipper
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list