VEST EXPAND HI VIS CLS 2 OR XL/2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST EXPAND HI VIS CLS 2 OR XL/2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAJ9
  • Mfr. Model # 1YAJ9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Expandable High Visibility Vest, ANSI Class 2, Size XL/2XL, Colour Orange, Fits Chest Size 54 In., Length 24 In., Stripe Color Lime/Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Orange
  • Features Expandable
  • Item High Visibility Vest
  • Fits Chest Size 54"
  • Gender Unisex
  • Stripe Color Lime/Silver
  • Standards ANSI-ISEA 107
  • ANSI Class 2
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Vest Length 29"
  • Number of Pockets with Closure 0
  • Vest Size X-Large/2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list