VEST EXPAND HI VIS CLS 2 LIME M/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

VEST EXPAND HI VIS CLS 2 LIME M/L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAL1
  • Mfr. Model # 1YAL1
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Expandable High Visibility Vest, ANSI Class 2, Size M/L, Colour Lime, Fits Chest Size 50 In., Length 22-7/16 In., Stripe Color Silver/Orange, Material Polyester, Closure Type Hook-and-Loop, Pockets None, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Features Expandable
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 50"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Orange/Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 0
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 26"
  • Vest Size Medium/Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list