Skip Content
VEST CSA SURVEYOR W/ SIDE SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST CSA SURVEYOR W/ SIDE SNAPS

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS31311S-FLGR
  • Mfr. Model # S31311S-FLGR
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2366
  • Shipping Weight 2.0 lbs

Product Details

CSA surveyor vest. Fabric: 100% polyester twill. 3M(TM) Scotchlite(TM) reflective material with 4 inch contrast backing. Multi-pocketed design. Large rear zippered pouch pocket. Pocket security tabs. Side snaps for seasonal fit adjustability. Grommets for tape feed and hooks. Side mesh vents. Safety harness hole. Side ruler pocket. CSA Z96-09 compliant Class 2 Level 2. ANSI 107-2010 compliant Class 2 Level 2.

Technical Specs

  • Colour Fluorescent Green
  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list