Skip Content
VEST COOLOING BLUE LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST COOLOING BLUE LGE

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BULISO2
  • Mfr. Model # ISO2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Colour Blue
  • Item Cooling Vest
  • Includes (2) Cool Packs
  • Length 16"
  • Closure Type Hook and Loop
  • Material Proban Treated Cotton
  • Standards EN531, EN470-1
  • Size Medium/Large
  • Fits Chest Size 36" - 44"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List