Skip Content
VEST COOLING EVAP GREY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VEST COOLING EVAP GREY XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6665GYXL
  • Mfr. Model # 6665GYXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.6 lbs

Product Details

Evaporative cooling neck shades, towels and vests to keep cool no matter what the application is. Chill-Its(R) sees to it that cooler heads prevail.

Technical Specs

  • Colour Gray
  • Item Evaporative Cooling Vest
  • Size X-Large
  • Material Nylon
  • Closure Type Zipper

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list