Skip Content
VEST CHILD CLASSIC 30-60LB RD/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VEST CHILD CLASSIC 30-60LB RD/BK

MUSTANG SURVIVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MUSMV1205-123
  • Mfr. Model # MV1205-123
  • UNSPSC # 53102700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Red, Black
  • Size Child, 30 - 60 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list