Skip Content
VEST 10OZ ORANGE MESH TEAR AW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

VEST 10OZ ORANGE MESH TEAR AW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATV132
  • Mfr. Model # TV132
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2373
  • Shipping Weight 3.0 lbs

Product Details

Standard traffic vest - fluorescent orange mesh tear away 10 oz, adjustable elastic sides, 3 point tear away, velcro front closure, 2 inch yellow reflective stripes, two vertical strips in front, X on the back.

Technical Specs

  • Item Vest, Fluorescent Orange Mesh 10 oz. PVC Coated
  • Colour Fluorescent Orange
  • Standards CSA Z96-09 Class 1, Level 2
  • Traffic Vest Item Traffic Vest

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list