Skip Content
VERTICAL TRACK,8 FT DOOR,2 IN ROLLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL TRACK,8 FT DOOR,2 IN ROLLE

AMERICAN GARAGE DOOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36R879
  • Mfr. Model # 36R879
  • UNSPSC # 30171505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item Vertical Track
  • For Use With Garage Doors 8 ft. High, Fits 2" Rollers
  • Includes Lock Cut -Out and Holes for Standard Angle/Bracket Attachments
  • Type Galvanized Steel
  • For Use With Mfr. Model Number Garage Doors 8 ft. High, Fits 2" Rollers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list