VERTICAL SOAP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

VERTICAL SOAP DISPENSER

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1DYD1
  • Mfr. Model # 1DYD1
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1752
  • Shipping Weight 1.92 lbs

Product Details

Stainless steel liquid soap dispenser, vertical push-in valve. 40 oz. Wall mount style. Corrosion resistant valve. Sight gauge for refill monitoring.

Technical Specs

  • Features Vertical Push-In Valve
  • Depth 2-7/8"
  • Finish Satin
  • Height 8-3/16"
  • Item Soap Dispenser
  • Includes Mounting hardware
  • Material 304 Stainless Steel
  • Width 4-3/4"
  • Operation Mode Push Valve
  • Standards ADA Compliant
  • Refill Size 40 oz.
  • Spout Length 2"
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list