Skip Content
VERTICAL MOUNTED SOAP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

VERTICAL MOUNTED SOAP DISPENSER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST708A
  • Mfr. Model # 708A
  • UNSPSC # 30181614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Liquid Soap
  • Depth 4-3/4"
  • Height 8"
  • Item Soap Dispenser
  • Material Stainless Steel
  • Width 3-7/8"
  • Operation Mode Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list