Skip Content
VERTICAL MOUNT SHWER ABS PLSTC HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL MOUNT SHWER ABS PLSTC HEAD

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1635
  • Mfr. Model # G1635
  • UNSPSC # 46182402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Flow Rate 30 gpm
  • Item Emergency Shower
  • Includes Sign, Inspection Tag and Instruction Booklet
  • Ball Valve Type 1" IPS Brass Stay Open
  • Fitting Size 1" NPT
  • Handle Length 29"
  • Standards ANSI Z358.1-2009
  • Shower Head Activates By Pull Rod
  • Handle Material Stainless Steel
  • Head Dia. 10"
  • Shower Head Material Plastic
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list