Skip Content
VERTICAL LIQUID LEVEL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL LIQUID LEVEL SWITCH

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM35
  • Mfr. Model # 4YM35
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Electrical Connections 22 ga. PTFE Coated 24" Leads
  • Max. Voltage 240
  • Item Liquid Level Switch
  • Body Material PBT
  • Contact Form SPST
  • Float Material Buna N
  • Mounting Vertical
  • Stem Material PBT
  • Overall Length 2.25"
  • Operating Temp. Range 221 Degrees F Max.
  • VA Rating 30
  • Switch Function Selectable
  • Standards UL, CSA, CE
  • Max. Pressure 150 psi
  • Stem Length 1.63"
  • Float Dia. 1.00"
  • Float Length 1.00"
  • Tank Connection Size 1/8" NPT
  • Float Specific Gravity 0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list