Skip Content
VERTICAL LEVEL SWITCH, BUNA N FLOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL LEVEL SWITCH, BUNA N FLOAT

MADISON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VU48
  • Mfr. Model # 3VU48
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Max. Voltage 240
  • Item Multi-level Liquid Level Switch
  • Body Material Polypropylene
  • Contact Form SPST
  • Float Material Buna N
  • Mounting Vertical
  • Overall Length Adjustable, Up to 36"
  • Operating Temp. Range 221 Degrees F Max.
  • Stem Material Brass
  • Switch Function Selectable
  • VA Rating 60
  • Standards UL, CE
  • Float Dia. 1.25"
  • Stem Length Adjustable
  • Max. Pressure 150 psi
  • Float Length 2.00"
  • Tank Connection Size 2" NPT
  • Float Specific Gravity 0.45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list