VERTICAL HANDLE HOLD DOWN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTICAL HANDLE HOLD DOWN CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC210USS
  • Mfr. Model # 210USS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 1.39 lbs

Product Details

Toggle clamp, vertical handle hold down, stainless steel. Holding capacity 750 lb. Overall height 7.65 inches, overall length 5.54 inches, height under arm 1.69 inches, diameter 0.33 inches. Base mounting centers 1.78 x 1.25 inches. U-shaped arm. Handle m

Technical Specs

  • Thread Size M10
  • Type Stainless Steel
  • Height Under Arm (In.) 1.67
  • Holding Capacity (Lb.) 750
  • Dia. (In.) 0.33
  • Base Mounting Centers (In.) 1.25 x 1.77
  • Includes 237943 Spindle (1) 235906 Flanged Washers (2)
  • Item Toggle Clamp
  • Overall Height (In.) 8.19
  • Overall Length (In.) 5.51
  • Arm U-Shaped
  • Handle 103 deg.
  • Spindle Flat Cushion Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list