Skip Content
VERTICAL HANDLE HOLD DOWN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL HANDLE HOLD DOWN CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC201USS
  • Mfr. Model # 201USS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.2 lbs

Product Details

Toggle clamp, vertical handle hold down, stainless steel. Holding capacity 125 lb. Overall height 3.03 inches, overall length 2.02 inches, height under arm 0.63 inches, diameter 0.17 inches. Base mounting centers 0.94 x 0.63 inches. U-shaped arm. Handle m

Technical Specs

  • Thread Size M5
  • Type Stainless Steel
  • Base Mounting Centers (In.) 0.63 x 0.94
  • Dia. (In.) 0.17
  • Holding Capacity (Lb.) 125
  • Item Toggle Clamp
  • Height Under Arm (In.) 0.63
  • Includes 201943 Spindle (1) 102911 Flanged Washers (2)
  • Overall Height (In.) 3.08
  • Overall Length (In.) 2.04
  • Arm U-Shaped
  • Spindle Flat Cushion Neoprene
  • Handle 100 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list