VERTICAL HANDLE HOLD DOWN CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

VERTICAL HANDLE HOLD DOWN CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC201U
  • Mfr. Model # 201U
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 663
  • Shipping Weight 0.15 lbs

Product Details

Toggle clamp, vertical handle hold down. Holding capacity 100 lb. Overall height 3.08 inches, overall length 2.04 inches, height under arm 0.63 inches, diameter 0.17 inches. Base mounting centers 0.94 x 0.63 inches. U-shaped arm. Handle moves 110 degrees

Technical Specs

  • Thread Size M5 or #10 if Supplied
  • Type Vertical Handle, Hold Down
  • Height Under Arm (In.) 0.63"
  • Dia. (In.) 0.17"
  • Base Mounting Centers (In.) 0.63 x 0.94"
  • Item Vertical Hold-Down Toggle Locking Clamp
  • Includes 305208 - M Spindle Assembly, 102111 Flanged Washers
  • Overall Length (In.) 2.04"
  • Overall Height (In.) 3.08"
  • Adjustable Range 0.20"
  • Handle Vertical
  • Arm U-Bar
  • Spindle 305208- M
  • Holding Capacity (Lb.) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list