Skip Content
VERTICAL FILE, LETTER, 4 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL FILE, LETTER, 4 DRAWER

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENV284MFSD
  • Mfr. Model # V284MFSD
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Item File Cabinet
  • Colour Sand
  • Handle Type Recessed
  • Material Steel
  • Includes (4) Drawers, (4) File Dividers, (4) Label Holders
  • Finish Powder Coated
  • Overall Depth 28"
  • Number of Drawers 4
  • Overall Height 50-9/16"
  • Overall Width 14-15/16"
  • Lock Included Yes
  • Standards SCS, ANSI-BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • File Size Letter
  • File Cabinet Type Vertical
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list