Skip Content
VERTICAL FILE, LETTER, 2 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL FILE, LETTER, 2 DRAWER

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENV282MFMGY
  • Mfr. Model # V282MFMGY
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Handle Type Recessed
  • Includes (2) Drawers, (2) File Dividers, (2) Label Holders
  • Item File Cabinet
  • Material Steel
  • Overall Depth 28"
  • Number of Drawers 2
  • Overall Height 28-15/16"
  • Overall Width 14-15/16"
  • Standards SCS, ANSI-BIFMA
  • Lock Included Yes
  • File Size Letter
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • File Cabinet Type Vertical
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list