Skip Content
VERTICAL FILE, LETTER, 2 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL FILE, LETTER, 2 DRAWER

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENV282MFLGY
  • Mfr. Model # V282MFLGY
  • UNSPSC # 56101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Colour Light Gray
  • Finish Powder Coated
  • Handle Type Recessed
  • Item File Cabinet
  • Material Steel
  • Overall Depth 28"
  • Includes (2) Drawers, (2) File Dividers, (2) Label Holders
  • Number of Drawers 2
  • Overall Height 28-15/16"
  • Overall Width 14-15/16"
  • Standards SCS, ANSI-BIFMA
  • Lock Included Yes
  • File Size Letter
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • File Cabinet Type Vertical
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List