Skip Content
VERTICAL E-TRACK,ZINC PLATED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL E-TRACK,ZINC PLATED FINISH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4HXC3
  • Mfr. Model # 4HXC3
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3241
  • Shipping Weight 4.4 lbs

Technical Specs

  • For Use With E-Track Accessories and Logistics Straps
  • Finish Zinc Plated
  • Item Vertical E-Track
  • Depth 7/16"
  • Length 48"
  • Material Steel
  • Width 3-1/2"
  • Mounting Style Bolt-On
  • Working Load Limit 6,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list