Skip Content
VERTICAL DRUM LIFTER/DISPENSER,W/CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL DRUM LIFTER/DISPENSER,W/CH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R541
  • Mfr. Model # 12R541
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • For Use With Steel Drums
  • Finish Industrial Yellow
  • Item Vertical Drum Lifter/Dispenser
  • Type Geared
  • Construction Welded Steel
  • Load Capacity 800 lbs.
  • Number of Drums 1
  • Overall Length 8''
  • Drum Capacity 55 gal.
  • Overall Width 28''
  • Chain Length 10 ft.
  • Overall Height 45-1/2''
  • Drum Rotation 360 Degrees
  • Rotation Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list