Skip Content
VERTICAL DRUM LIFTER/DISPENSER,MANU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL DRUM LIFTER/DISPENSER,MANU

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R538
  • Mfr. Model # 12R538
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Technical Specs

  • Finish Industrial Yellow
  • Type Manual
  • For Use With Steel Drums
  • Construction Welded Steel
  • Item Vertical Drum Lifter/Dispenser
  • Load Capacity 800 lbs.
  • Number of Drums 1
  • Overall Height 44''
  • Overall Length 8''
  • Overall Width 27''
  • Drum Capacity 55 gal.
  • Drum Rotation 360 Degrees
  • Rotation Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list