Skip Content
VERTICAL BLINDS,84 X 78 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

VERTICAL BLINDS,84 X 78 IN,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3AEJ1
  • Mfr. Model # 3AEJ1
  • UNSPSC # 52131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour White
  • Item Vertical Blinds
  • Width 78"
  • Length 84"
  • Material PVC
  • Blind Depth 3-1/2"
  • Light Blockage Room Darkening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list